£147.00
Ex VAT
£176.40
Inc VAT
3 Variations Available
Product Details
Product Specification
216.X - One-Piece Dead Blow Hammer Mallet
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Hardness | Hard |
Face Material | Polyurethane |
Head Diameter | 60mm |
Head Material | Steel |
Head Weight | 1300g |
MFR Part No. | 216.6 |
Number of Pieces | 1 |
Overall Length | 316mm |
Special Features | One Piece Moulded |
Type | Dead Blow Hammer |
UNSPSC Code | 27111602 |