£84.99
Ex VAT
£101.99
Inc VAT
Product Details
Product Specification
This powerful pick is ideal for striking into hard surfaces, incorporating our unique IsoCore Shock Control System, helping to reduce shock and vibration by up to 50%. Enabling you to break up hard surfaces and dig in tough soil while reducing muscular strain and joint pain. Premium steel forged into a precisely balanced shape allows you to perform at your best with every swing.
Features and Benefits
• Ideal for breaking up hard surfaces like gravel and hardened, dry soil (pick end) or digging in tough dirt (mattock end)
• IsoCore Shock Control System absorbs strike shock and vibration, reducing the trauma your body receives
• Transfers 50% less shock and vibration than wood handles
• When swinging with full force, the indivisible riveted head will not slide down or break off
• The Forged, heat-treated steel is finished with a rust-resistant coating
• SoftGrip handles have a shaped profile to accommodate the natural form of your hand. As well as a patent-pending strategic grip pattern with large dimples where your fingers can rest for optimal grip and reduce blisters
Attribute | Value |
---|---|
Brand | Fiskars |
EAN | 6411501560094 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Steel |
Head Weight | 3400g |
MFR Part No. | 1020166 |
Number of Pieces | 1 |
Overall Length | 913.6mm |
Shaft Material | Steel |
Special Features | Anti-vibration |
Type | Claw Hammer |
UNSPSC Code | 27111602 |