£13.79
Ex VAT
£16.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Comprised of a malleable iron head, fitted with two white high molecular weight polyethylene striking faces for high impact applications and a comfortable wooden handle, these hammers are designed to deliver firm, high impact blows safely. The faces are highly abrasion resistant and are durable for long lasting power. Both the handle and faces are designed to be replaced to keep your tool working correctly and the product can be purchased in a variety of sizes.
Features and Benefits
• Available in a range of sizes to suit your needs
• Wooden handle is comfortable and hard wearing
• Both faces and the handle can be replaced to keep your tool working efficiently
• Super Plastic polyethylene faces effectively deliver firm blows safely
Typical Applications
• Fitting an assembly
• Workshops
• Construction
Notes
• THO5270400A - Replacement Super Plastic Face ref 77-908SPF, Replacement Handle ref 99-AA
• THO5270401B - Replacement Super Plastic Face ref 77-910SPF, Replacement Handle ref 99-1A
• THO5270402C - Replacement Super Plastic Face ref 77-912SPF, Replacement Handle ref 99-2H
• THO5270403D - Replacement Super Plastic Face ref 77-914SPF, Replacement Handle ref 99-3H
• THO5270404E - Replacement Super Plastic Face ref 77-916SPF, Replacement Handle ref 99-4FG
• THO5270405F - Replacement Super Plastic Face ref 77-922SPF, Replacement Handle ref 99-5H16
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936891206 |
ECLASS Code | 21040901 |
Face Hardness | Soft |
Face Material | Polyethylene |
Head Diameter | 38mm |
Head Material | Iron |
Head Weight | 790g |
MFR Part No. | 18-912 |
Number of Pieces | 1 |
Overall Length | 305mm |
Shaft Material | Wood |
Special Features | Replaceable Head |
Type | Faced Hammer |
UNSPSC Code | 27111602 |