Facom

RIVETING ENGINEERS HAMMERS 28MM

SKU:

FAC5252016H

MPN:

200H.28

£10.79

Ex VAT

£12.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    200H.X - Flat Pein Engineers Hickory Handle Hammer


    Product Specification
    Attribute
    Value

    Brand

    Facom

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Diameter

    28mm

    Head Material

    Steel

    Head Weight

    380g

    MFR Part No.

    200H.28

    Number of Pieces

    1

    Overall Length

    270mm

    Shaft Material

    Wood

    Special Features

    Triple Wedge Safety Fit Handle

    Type

    Flat Pein Hammer

    UNSPSC Code

    27111602