£17.49
Ex VAT
£20.99
Inc VAT
9 Variations Available
Product Details
Product Specification
200H.X - Flat Pein Engineers Hickory Handle Hammer
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Diameter | 42mm |
Head Material | Steel |
Head Weight | 1100g |
MFR Part No. | 200H.42 |
Number of Pieces | 1 |
Overall Length | 330mm |
Shaft Material | Wood |
Special Features | Triple Wedge Safety Fit Handle |
Type | Flat Pein Hammer |
UNSPSC Code | 27111602 |