£19.49
Ex VAT
£23.39
Inc VAT
9 Variations Available
Product Details
Product Specification
200H.X - Flat Pein Engineers Hickory Handle Hammer
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Diameter | 50mm |
Head Material | Steel |
Head Weight | 1900g |
MFR Part No. | 200H.50PB |
Number of Pieces | 1 |
Overall Length | 360mm |
Shaft Material | Wood |
Special Features | Triple Wedge Safety Fit Handle |
Type | Flat Pein Hammer |
UNSPSC Code | 27111602 |