£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
The 30cm Schonhammer features two replaceable hammerheads designed for versatile use across various applications. Its patented locking system ensures maximum safety, reducing risk in the working environment. Built with shock and spark-resistant hammerheads, this hammer provides enhanced protection, while the well-balanced handle offers superior control and comfort during use.
Features and Benefits
• Patented locking system enhances user safety
• Shock and spark-resistant heads improve safety
• Well-balanced handle allows for better control
• Weather-resistant and easy to maintain
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140502949 |
ECLASS Code | 21040901 |
Face Material | Interchangeable |
MFR Part No. | 920400 |
Number of Pieces | 3 |
Overall Length | 300mm |
Special Features | Replaceable Head |
Type | Schonhammer |
UNSPSC Code | 27111602 |