noscriptKennedy Sledge Hammer, 10lb, Wood Shaft, Waxed Shaft 5256300K | Cromwell Tools

Kennedy

Sledge Hammer, 10lb, Wood Shaft, Waxed Shaft

SKU:

KEN5256300K

MPN:

5256300K

£36.49

Ex VAT

£43.79

Inc VAT

IN STOCK (50+)

    Product Details

    These double faced sledge hammers are fully forged and heat-treated for optimum tool life. Ideal for use on spikes, stakes, cold chisels and hardened nails, each product possesses a hickory shaft and is available in a range of sizes.


    Features and Benefits
    • Hickory shaft is durable and ergonomically designed for user comfort
    • Forged head delivers effective and firm blows
    • Heat treated head protects against wear and tear for longevity
    • Available in an array of sizes to suit your needs
    • Double faced for twice the usage and product life


    Typical Applications
    • DIY
    • Construction


    Standards
    • BS 876: 1981


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140254763

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    Drop Forged Steel

    Head Weight

    4535g

    Number of Pieces

    1

    Overall Length

    900mm

    Shaft Material

    Wood

    Special Features

    Waxed Shaft

    Type

    Sledge Hammer

    UNSPSC Code

    27111602