noscriptKennedy Sledge Hammer, 4lb, Wood Shaft, Waxed Shaft 5255940K | Cromwell Tools

Kennedy

Sledge Hammer, 4lb, Wood Shaft, Waxed Shaft

SKU:

KEN5255940K

MPN:

5255940K

£17.79

Ex VAT

£21.35

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a range of sizes, these double faced sledgehammers are fully forged and heat-treated. Ideal for use on spikes, stakes, cold chisels and hardened nails. They are available with a hickory shaft.


    Features and Benefits
    • Double-faced to give double the use
    • Available to purchase in varying sizes and specifications to allow you to select the product that best suits your needs
    • Hickory shaft is durable and allows you to deliver precise blows
    • Head is fully forged and heat-treated making for a robust product


    Typical Applications
    • Construction
    • DIY


    Standards for KEN-525-6270K
    • BS 876: 1981


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140254749

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    Drop Forged Steel

    Head Weight

    1815g

    Number of Pieces

    1

    Overall Length

    350mm

    Shaft Material

    Wood

    Special Features

    Waxed Shaft

    Type

    Sledge Hammer

    UNSPSC Code

    27111602