£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
This powerful sledgehammer incorporates our IsoCore Shock Control System, reducing shock and vibration by up to 50% making it ideal for hard-hitting, heavy-duty demolition operations. Enabling you to perform difficult demolition activities while reducing muscular fatigue and joint pain. Premium steel that is forged into a one-of-a-kind head with a wedged demolition face allows for maximum destructive force. Including an extra-large driving face for increased strike precision, swing at your best while our IsoCore shock system absorbs the strike stress and vibration.
Features and Benefits
• Reduces shock and vibration by up to 50%
• Perform difficult demolition activities while reducing muscular fatigue and joint pain
• Achieve maximum destructive force with the one-of-a-kind head with a wedged demolition face
• Inseparable riveted head for maximum grip
• Strategic texturing to increase performance grip and reduce blisters
Attribute | Value |
---|---|
Brand | Fiskars |
EAN | 6411501560063 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Steel |
Head Weight | 4763g |
MFR Part No. | 1020219 |
Number of Pieces | 1 |
Overall Length | 921mm |
Shaft Material | Steel |
Special Features | Anti-vibration |
Type | Sledge Hammer |
UNSPSC Code | 27111602 |