£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
This tool features rounded edges on the striking surface which delay burring and lessen the risk of chipping. Like its bigger brothers, the rubber miss-hit guard helps to lessen jarring and potential injuries or strain. The shaft is made of a fibreglass core and features an elastomeric anti-slip and anti-vibration facility that ensures greater resistance and comfort when in full swing. This tool feature a hardened, tempered and forged carbon steel head making it last longer over the years.
Features and Benefits
• Rounded edges on the striking surface delay burring and less risk of chipping
• Rubber mis-hit guard offers less jarring
• Fibreglass core and elastomeric provides comfort and great resistance
• Anti-slip and anti-vibration handle
Attribute | Value |
---|---|
Brand | Fiskars |
EAN | 6411501200402 |
ECLASS Code | 21040901 |
Face Hardness | Hard |
Face Material | Steel |
Head Diameter | Sledge Hammermm |
Head Material | Steel |
Head Weight | 3900g |
MFR Part No. | 1001619 |
Number of Pieces | 1 |
Overall Length | 750mm |
Shaft Material | Fibreglass |
Special Features | Anti-vibration Slip-resistant |
Type | Sledge Hammer |
UNSPSC Code | 27111602 |