£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
213H.X - Welders Chipping Dinging Hammer
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Diameter | 21mm |
Head Material | Steel |
Head Weight | 340g |
MFR Part No. | 213H.30 |
Number of Pieces | 1 |
Overall Length | 270mm |
Shaft Material | Wood |
Special Features | Triple Wedge Safety Fit Handle |
Type | Welders Chipping Hammer |
UNSPSC Code | 27111602 |