noscriptThor Wood Shaft 38mm dia. Faced Hammer, Size 2 36-NH150 | Cromwell Tools

Thor

Wood Shaft 38mm dia. Faced Hammer, Size 2

SKU:

THO5270582B

MPN:

36-NH150

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (7)

    Product Details

    The nylon split head hammer from Thor® allows the faces to be rapidly changed to meet the requirements of a specific component, to minimise down time. The malleable iron head has two hex screws which distribute the clamping pressure evenly across the tapered sockets which securely lock the shaft and striking faces in place.


    Features and Benefits
    • The combination of the iron head and nylon face provides a high impact blow without the risk of damaging the surface
    • Allows for precision striking in a small striking area
    • Easily changed and replaceable faces are designed to wear and can be rotated to ensure even wear


    Typical Applications
    • Precision striking
    • Soft metals


    Notes
    • Find replacement nylon hammer faces here THO5290126M for original Thor® replacement parts


    Product Specification
    Attribute
    Value

    Brand

    Thor

    EAN

    5012936361501

    ECLASS Code

    21040901

    Face Material

    Nylon

    Head Material

    Iron

    Head Weight

    925g

    MFR Part No.

    36-NH150

    Number of Pieces

    1

    Shaft Material

    Wood

    Type

    Faced Hammer

    UNSPSC Code

    27111602