£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
All supplied with 8mm, 3 jaw chucks. Handles are moulded from the same tough polypropylene as used for chisel handles.
Attribute | Value |
---|---|
Brand | Stanley |
Chuck Size | 1- 8mm |
Chuck Type | Three Jaw Keyless |
EAN | 3253560031053 |
ECLASS Code | 34301804 |
Gear Wheel Material | Aluminium |
Handle Material | Plastic |
MFR Part No. | 0-03-105 |
Overall Length | 265mm |
Type | Hand Drill |
UNSPSC Code | 27111515 |