£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
No. 4 Bailey
The bases of the planes are manufactured from cast fine grey iron. The unmachined parts are coated with a durable, high quality epoxy coating. High carbon steel polished and precision ground blade, brass adjusting nut and contoured handle. For general purpose applications and fine finishing of high quality work.
Attribute | Value |
---|---|
Adjustable Knob Material | Polypropylene |
Adjustment Type | Alignment |
Blade Material | Carbon Steel |
Blade Width | 50mm |
Body Colour | Black |
Body Material | Cast Iron |
Brand | Stanley |
Compatible Materials | Wood |
Cutting Angle | 25° |
Dimensions | 245mm x 50mm |
EAN | 5000366120041 |
ECLASS Code | 21042104 |
Finish/Coating | Chrome |
Handle Material | Polypropylene |
MFR Part No. | 1-12-004 |
Number of Blade Positions | 1 |
Overall Length | 245mm |
Overall Width | 50mm |
Type | Smoothing Plane |
UNSPSC Code | 27111903 |