£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
Duplex 78
Base manufactured from fine grey iron accurately ground and polished. The cutter has two positions, central for normal work and front for bull nose work. The depth of cut is adjustable in the central cutter position. Supplied complete with cutting spur for cross grain work, adjustable fence and depth gauge.
Blade cutter width: 38mm (1 1/2”).
Attribute | Value |
---|---|
Adjustable Knob Material | N/A |
Adjustment Type | Depth of Cut |
Blade Material | Carbon Steel |
Blade Width | 38mm |
Body Colour | Black |
Body Material | Iron |
Brand | Stanley |
Compatible Materials | Wood |
Cutting Angle | N/A° |
Dimensions | 102mm x 29mm |
EAN | 3253561120787 |
ECLASS Code | 21042104 |
Finish/Coating | Epoxy Coated |
Handle Material | ABS Plastic |
MFR Part No. | 1-12-078 |
Number of Blade Positions | 1 |
Overall Length | 102mm |
Overall Width | 29mm |
Type | Rebate Plane |
UNSPSC Code | 27111903 |