noscriptStanley 1-12-116, Block Plane, Cutting Angle 25°, Blade 41mm 1-12-116 | Cromwell Tools

Stanley

1-12-116, Block Plane, Cutting Angle 25°, Blade 41mm

SKU:

STN5852816M

MPN:

1-12-116

£26.99

Ex VAT

£32.39

Inc VAT

IN STOCK (4)

    Product Details

    For general purpose applications. 40mm cutter width.


    Block Planes
    Suitable for end grain work or any application where single handed operation is required. The plane bodies are manufactured from fine grey iron ground and polished to a high quality finish. The cutter is set at a low angle this ensures vibration is kept to a minimum producing good results when used on plastic laminates and other man made materials. All have adjustable cutter alignment and depth of cut.


    Product Specification
    Attribute
    Value

    Adjustable Knob Material

    Chrome

    Adjustment Type

    Alignment Depth of Cut

    Blade Material

    Carbon Steel

    Blade Width

    41mm

    Body Colour

    Black Red

    Body Material

    Iron

    Brand

    Stanley

    Compatible Materials

    Wood

    Cutting Angle

    25°

    Dimensions

    180mm x 40mm

    EAN

    3253561121166

    ECLASS Code

    21042104

    Finish/Coating

    Polished Finish

    Handle Material

    ABS Plastic

    MFR Part No.

    1-12-116

    Number of Blade Positions

    1

    Overall Length

    180mm

    Overall Width

    40mm

    Type

    Block Plane

    UNSPSC Code

    27111903