noscriptStanley 1-12-151, Spokeshave, Blade 55mm 1-12-151 | Cromwell Tools

Stanley

1-12-151, Spokeshave, Blade 55mm

SKU:

STN5852851R

MPN:

1-12-151

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (3)

    Product Details

    Manufactured from grey iron casting finished with a hard wearing durable epoxy lacquer coating, spokeshave blades from Stanley® are designed for cutting various shapes into wood. Each product offers fully adjustable cutter alignment and depth of cut. Suitable for rapid stock removal. Available with either a round or flat base for use on concave or convex surfaces respectively.


    Features and Benefits
    • 12-151 has flat base for flat and convex surfaces
    • 12-152 has round base for concave surfaces
    • Each spokeshave body is manufactured from die cast iron for ultimate durability
    • The blade is constructed from hardened and ground carbon steel for a clean and accurate cut
    • Fully adjustable for depth of cut and alignment by 2 milled screws for versatility
    • Manual placement of the iron allows the product to be adaptable to suit your needs


    Typical Applications
    • Carpentry
    • Joinery
    • Construction


    Product Specification
    Attribute
    Value

    Blade Material

    Hardened/Ground Carbon Steel

    Blade Width

    55mm

    Brand

    Stanley

    EAN

    5000366121512

    ECLASS Code

    21042104

    Handle Material

    Iron

    MFR Part No.

    1-12-151

    Overall Length

    55mm

    Overall Width

    55mm

    Type

    Spokeshave

    UNSPSC Code

    27111903