£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Fully adjustable for cutter alignment and depth of cut. Fine grey iron base with handle and knob in high impact polystyrene. Chrome carbon steel cutters.
Length: 243mm.
Cutter width: 50mm.
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561122040 |
ECLASS Code | 21042104 |
Type | Smoothing Plane |
UNSPSC Code | 27111903 |