£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
This shaver tool is a simple and effective way of shaping and removing wood layers. The compact yellow polypropylene body allows access into awkward areas whilst the curved blade allows for increased stock removal. The blade works on the pull stroke to effectively remove wood layers.
Features and Benefits
• The curved blade allows for increased stock removal with minimal user effort
• Curved blade which is interchangeable by simple clicking in, toolless change for easy replacement when the product is dulled
• Lightweight plastic moulded body is extremely strong and resilient for bolstered product longevity
• Moulded handle is practically unbreakable for heavy duty use
• Works on the pull stroke
Typical Applications
• Carpentry
• Construction
• DIY
Attribute | Value |
---|---|
Blade Material | Hardened/Ground Carbon Steel |
Blade Width | 62mm |
Brand | Stanley |
EAN | 3253565211153 |
ECLASS Code | 21042104 |
Handle Material | Plastic |
Includes | N/A |
Overall Length | 203mm |
Overall Width | 62mm |
Type | Surform Shaver Tool |
UNSPSC Code | 27111903 |