£3.19
Ex VAT
£3.83
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
• All-purpose blade for use on wood, vinyl, plaster, thermalite, fiberglass and linoleum
• Designed for working into edges, with teeth flush to the blade edge
Attribute | Value |
---|---|
Blade Width | 42mm |
Brand | Stanley |
EAN | 3253565212938 |
ECLASS Code | 21042104 |
Handle Material | No Handle Included |
Includes | N/A |
MFR Part No. | 5-21-293 |
Overall Length | 310mm |
Overall Width | 42mm |
Type | Replacement Blade |
UNSPSC Code | 27111903 |