£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Tough, durable black die cast alloy body, with impact resistant polypropylene handle. Supplied complete with one fitted blade.
Attribute | Value |
---|---|
Blade Material | Hardened/Ground Carbon Steel |
Blade Width | 38mm |
Brand | Stanley |
EAN | 3253565212952 |
ECLASS Code | 21042104 |
Handle Material | Polypropylene |
Includes | N/A |
Overall Length | 440mm |
Overall Width | 42mm |
Type | File |
UNSPSC Code | 27111903 |