£3.79
Ex VAT
£4.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
The blades are manufactured from hardened and ground carbon steel. Each blade has hundreds of individual teeth that act like chisels pre-set at the optimum cutting angle. The blades are easy to replace, simply clipping into place.
Attribute | Value |
---|---|
Blade Material | Carbon Steel |
Blade Width | 38mm |
Brand | Stanley |
EAN | 3253565212990 |
ECLASS Code | 21042104 |
Handle Material | No Handle Included |
Includes | N/A |
Overall Length | 310mm |
Overall Width | 39mm |
Type | Surform Half Round Blade |
UNSPSC Code | 27111903 |