£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
No. 200
Suitable for any single handed operation in particular for end-grain work. The low angle plane cutter ensures minimal vibration giving an excellent finish on many man made materials such as plastic laminates. Adjustable 40mm width steel cutting blade with ground base and sides for smooth planing. Large screw for accurate adjustments. Cast iron body with adjustable cutter depth and alignment.
Attribute | Value |
---|---|
Adjustable Knob Material | Brass |
Adjustment Type | Alignment Depth of Cut |
Blade Material | Hardened Steel |
Blade Width | 40mm |
Body Colour | Black |
Body Material | Cast Iron |
Brand | Senator |
Compatible Materials | Plastic Wood |
Cutting Angle | 21° |
Dimensions | 178mm x 41mm |
EAN | 5036140007017 |
ECLASS Code | 21042104 |
Finish/Coating | Epoxy Coated |
Handle Material | Polypropylene |
Overall Length | 178mm |
Overall Width | 41mm |
Type | Block Plane |
UNSPSC Code | 27111903 |