£4.29
Ex VAT
£5.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
0-15-218
Square steel frame, plastic handle and lower blade tensioner.
Deep throat for good work capacity.
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Steel |
Brand | Stanley |
Compatible Materials | Plastic Wood |
EAN | 3253560152185 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Plastic |
Handle Shape | D-shape |
Includes | Spare Blade |
Insulated | No |
MFR Part No. | 0-15-218 |
Overall Length | 254mm |
Saw Tooth Size | 32TPI |
Tension Adjustment Style | Manual |
Throat Depth | 100mm |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |