noscriptIrwin 1-125, Hacksaw, 300mm, Blade Bi-metal 10504407 | Cromwell Tools

Irwin

1-125, Hacksaw, 300mm, Blade Bi-metal

SKU:

IRW5653310L

MPN:

10504407

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (24)

    Product Details

    This heavy duty hacksaw from IRWIN® is able to reach over 125kg blade tension to ensure accurate cutting. The soft-touch handle gives professionals a solid and slip-free grip. Boasting an ergonomic metal frame for higher blade tension, a metal tensioning mechanism and a soft touch handle for comfortable sawing grip, the product is a great all round cutting tool. Finished with internal blade storage and the ability for the blade to be mounted between 90° - 55° for cutting larger objects.


    Features and Benefits
    • Ergonomic metal frame allows for higher blade tension for fast and accurate cutting as well as a firm hold if the product is accidentally dropped
    • Metal tensioning mechanism allows you to effectively apply the desired tension to the blade for versatility of use
    • Soft touch D-shape handle ensures a comfortable grip and prevents the likelihood of slippage
    • Blade storage is available in the hacksaw body for easy access when necessary
    • 90°-55° blade mounting for use when sawing larger objects
    • Jab-saw design makes the product suited for use when sawing in confined spaces or areas with an awkward access


    Typical Applications
    • Construction
    • DIY
    • Workshops


    Product Specification
    Attribute
    Value

    Blade Length

    300mm

    Blade Material

    Bi-Metal

    Brand

    Irwin

    EAN

    5706915044072

    ECLASS Code

    21042201

    Frame Material

    Aluminium

    Handle Material

    Rubber

    Handle Shape

    D-shape

    Insulated

    No

    Maximum Tension

    125kg

    MFR Part No.

    1-125

    Overall Length

    440mm

    Positions

    55 90°

    Saw Tooth Size

    24TPI

    Tension Adjustment Style

    Manual

    Type

    Hacksaw

    UNSPSC Code

    27111508