£21.49
Ex VAT
£25.79
Inc VAT
2 Variations Available
Product Details
Product Specification
A lightweight yet heavy duty bow saw for all round use. The integrated, ergonomic handle with its built in hand guard protects your knuckles. A unique mechanism in the handle makes blade changing and tensioning adjustments effortless. The sturdy blade fittings and high blade tension make precision cutting easier than ever before. This bow saw comes complete with a blade suitable for cutting dry wood . Blade suitable for green and wet wood is available but not included.
Attribute | Value |
---|---|
Blade Length | 610mm |
Blade Material | Bi-Metal |
Brand | Bahco |
EAN | 7311518229351 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | 10-24-51 |
Overall Length | 700mm |
Throat Depth | 180mm |
Type | Bow Saw |
UNSPSC Code | 27111508 |