noscriptIrwin 10503632, Hand Saw, 325mm, Steel Blade 10503632 | Cromwell Tools

Irwin

10503632, Hand Saw, 325mm, Steel Blade

SKU:

IRW5653729K

MPN:

10503632

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (50+)

    Product Details

    10503632
    High quality steel blade with razor sharp double-ground, hardpoint teeth that cut in both the push and pull stroke. Water-based lacquer gives four times better rust protection on blade than traditional lacquers. Ergonomically designed soft-grip handle. 13 points per inch.


    Product Specification
    Attribute
    Value

    Blade Length

    325mm

    Blade Material

    Steel

    Brand

    Irwin

    Compatible Materials

    Wood

    EAN

    5706915936322

    ECLASS Code

    21042201

    Handle Material

    Polymer Elastomer

    Insulated

    No

    MFR Part No.

    10503632

    Saw Tooth Size

    12TPI

    Type

    Hand Saw

    UNSPSC Code

    27111508