£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Blade is manufactured from C75 steel and is ideally suited for cutting hardwood, and for accurate finishing cuts. The saw possesses a 1mm thick rigid nose blade with triple ground teeth 10TPI for ultimate cutting performance. Finished with a soft grip handle and finger guide, the product is suitable for cutting hardwood, softwood, board sheet, worktop, dowel, skirting board, architrave, floorboard and melamine.
Features and Benefits
• Triple ground teeth make for fine, accurate cutting
• Soft grip handle improves user comfort and grip
• Finger guide ensures comfort even with extended use
• 1mm thick rigid nose blade offers maximum rigidity for precise cutting results
Typical Applications
• DIY
• Engineering
• Construction
Attribute | Value |
---|---|
Blade Length | 508mm |
Blade Material | Steel |
Brand | Irwin |
Compatible Materials | Floorboard Hardwood Melamine Moulding Softwood |
EAN | 5706915055566 |
ECLASS Code | 21042201 |
Handle Material | Polymer Elastomer |
Insulated | No |
MFR Part No. | 10505556 |
Saw Tooth Size | 10TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |