£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
I-75
Durable full metal frame - tensions up to 15,000 PSI
Full metal tensioning mechanism for easy adjustment
90° - 180° blade mounting for sawing large objects
Pins prevent the blade from releasing if dropped
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Irwin |
EAN | 5706915064377 |
ECLASS Code | 21042201 |
Insulated | No |
Maximum Tension | 75kg |
Type | Hacksaw |
UNSPSC Code | 27111508 |