noscriptLenox 10507543, Hacksaw, 300mm, Blade Bi-metal 10507543 | Cromwell Tools

Lenox

10507543, Hacksaw, 300mm, Blade Bi-metal

SKU:

LNX5380110F

MPN:

10507543

£25.49

Ex VAT

£30.59

Inc VAT

OUT OF STOCK

    Product Details

    • High Tension - saw will tension up to 30,000 PSI,
    • Easily Adjust Tension,
    • Ergonomic Grip - front handle grip reduces fatigue in continuous cutting applications,
    • Multi-Purpose - mount blade at 45 degrees for flush cutting applications.


    Product Specification
    Attribute
    Value

    Blade Length

    300mm

    Blade Material

    Bi-Metal

    Brand

    Lenox

    EAN

    5706915075434

    ECLASS Code

    21042201

    Frame Material

    Aluminium

    Insulated

    No

    MFR Part No.

    10507543

    Positions

    45 90°

    Type

    Hacksaw

    UNSPSC Code

    27111508