£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
The 880 Plus range provides advanced tooth technology with an ergonomic ProTouch™ grip. It's great for speed, quality of cut and ease with colour coded handles for easy selection.
Features and Benefits
• Unique double/triple ground tooth design offering a faster cutting performance
• Blade coating provides added protection
Attribute | Value |
---|---|
Blade Length | 350mm |
Blade Material | Steel |
Brand | Irwin |
Compatible Materials | Wood |
EAN | 5706918975267 |
ECLASS Code | 21042201 |
Insulated | No |
MFR Part No. | 1897526 |
Saw Tooth Size | 8TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |