£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
Combining speed, comfort, durability and precision, this JETCUT™ hand saw from STANLEY® is ideal for fine, precision cutting. Boasting triple ground teeth, a powerful steel blade and a bi-material rubber coated handle, overall tool longevity and performance is guaranteed. With 11 TPI, the tool is ideally suited for finer cutting work.
Features and Benefits
• 3PT triple ground, ultra-sharp teeth ensure optimum speed and efficiency
• Teeth are also induction-hardened for accuracy even over time
• Improved handle construction, screwed to the blade for ultimate blade to handle join strength for regular use
• Blade is manufactured from C75S steel making the product ideal for use with an array of materials with minimal flex or wobble
• Possesses a 45° and 90° angle guide for guaranteed accuracy
• Handle includes a smooth palm area to provide excellent comfort in prolonged applications
• Handle is further enhanced with a full rubber over-mould for bolstered grip and control
• The large finger rest area accommodates all hand sizes and sawing styles for versatility
• Boasts a reusable clip-on blade guard for user safety and protection of the tool when in transit
• Saw is colour-coded for quick and efficient identification of the correct size tool
Typical Applications
• DIY
• Construction
• Joinery
Attribute | Value |
---|---|
Blade Length | 550mm |
Blade Material | Steel |
Brand | Stanley |
Compatible Materials | Wood |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
Insulated | No |
MFR Part No. | 2-15-244 |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |