£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
The Stanley FatMax® 12" Tenon Saw has been designed with both domestic and trade use in mind. The induction hardened steel blade features 11 teeth per inch for fast, efficient cutting, and a fine professional-looking finish.
Features and Benefits
• Ergonomic design for improved control when starting a cut
• Bi-material handle supplies a secure and comfortable grip
• Handle is marked with 45° and 90° angles for ease of use
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Steel |
Brand | Stanley |
Compatible Materials | Wood |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
Insulated | No |
MFR Part No. | 2-17-199 |
Saw Tooth Size | 11TPI |
Type | Tenon Saw |
UNSPSC Code | 27111508 |