£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
Product Documents
Supplied with a 300mm (12") Sandflex® 24 TPI bi-metal blade, this professional hacksaw is ideal for applications that require extremely straight and accurate cutting. With a strong frame that can also be used as a compass saw, comfortable handle with additional storage for a spare blade.
Features and Benefits
• Blade tension is set very high for straight and accurate cuts
• Ergonomic aluminium handle bolsters user comfort and control
• Blade can also house an extra blade for convenience
• Easy blade change via the blade tensioning mechanism with blade retaining spring
• Also possesses 55° blade mounting pins for flush cutting
Typical Applications
• DIY
• Construction
• Hobbyists
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Bahco |
Compatible Materials | Plastic |
EAN | 7311518029708 |
ECLASS Code | 21042201 |
Frame Material | Aluminium |
Handle Shape | D-shape |
Includes | 12" Sandflex Bi-metal Blade In-frame Spare Blade Storage Keyhole Saw |
Insulated | No |
MFR Part No. | 225-PLUS |
Overall Length | 390mm |
Positions | 55° |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Manual |
Throat Depth | 120mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |