£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
This junior hacksaw from Bahco® is ideal for universal metal cutting use. Manufactured from high quality steel, the product is finished in an orange epoxy powder paint and supplied with a 32 TPI metal cutting blade.
Features and Benefits
• Supplied with a 32 TPI metal cutting blade, allowing you to begin work immediately
• Steel wire handle and frame for optimum durability
• Finished in an orange epoxy powder coat paint for bolstered resistance to corrosion and aesthetic pleasure
Typical Applications
• Construction
• Engineering
• Plumbing
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Steel |
Brand | Bahco |
Compatible Materials | Metal |
EAN | 7311518010874 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Aluminium |
Handle Shape | U-shape |
Insulated | No |
MFR Part No. | 239 |
Overall Length | 250mm |
Saw Tooth Size | 32TPI |
Tension Adjustment Style | Manual |
Throat Depth | 55mm |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |