£28.39
Ex VAT
£34.07
Inc VAT
2 Variations Available
Product Details
Product Specification
For cutting medium thick materials. Universal toothing, hardpoint teeth for long lasting sharpness. Suitable for rip cutting and cross cutting. Screwed 1-component handle can be used for approximate 45° and 90° marking guide. 7TPI (8 points).
Attribute | Value |
---|---|
Blade Length | 560mm |
Blade Material | Steel |
Brand | Bahco |
Compatible Materials | Wood |
EAN | 7311518288594 |
ECLASS Code | 21042201 |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | 244-22-PRC |
Saw Tooth Size | 9TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |