£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
For cutting medium thick materials. Universal toothing, hardpoint teeth for long lasting sharpness . Suitable for rip cutting and cross cutting. Thicker blade for increased stability and precision. Screwed 2-component handle can be used for approximate 45° and 90° marking guide . 7TPI (8 points).
Attribute | Value |
---|---|
Blade Length | 560mm |
Blade Material | Steel |
Brand | Bahco |
Compatible Materials | Wood |
EAN | 7311518235482 |
ECLASS Code | 21042201 |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | 244P-22-U7-HP |
Type | Hand Saw |
UNSPSC Code | 27111508 |