£71.99
Ex VAT
£86.39
Inc VAT
Product Details
Product Specification
Armour Saw complete with Blade Depth Adjustment (for cutting the outer on Armour Cable).
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Bi-Metal |
Brand | ITL Insulated Tools Ltd |
EAN | 5052269030606 |
ECLASS Code | 21042201 |
Insulated | No |
MFR Part No. | 3060 |
Overall Length | 260mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |