£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
Designed with a steel tube core and comfortable plastic covering to allow high blade tension for straight and accurate cutting, this professional hand hacksaw frame comes supplied with a 24 TPI bi-metal blade. With both 90° and 55° blade mounting options, the product also possesses a blade tensioning mechanism and a comfortable soft grip handle.
Features and Benefits
• Plastic coating on the frame bolsters resistance to wear and tear
• Supplied with a 300 mm (12in.) Sandflex® 24 TPI bi-metal blade
• High blade tensioning mechanism to keep providing straight and neat cuts even over time
• Alternative 55° blade mounting pins to allow for flush cutting
• Steel tube core plastic coated frame allows high tension for straight accurate cutting
• Comfortable soft grip handle for bolstered user comfort, grip and control
Typical Applications
• Construction
• Woodworking
• DIY
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Bahco |
Compatible Materials | Plastic |
EAN | 7311518240943 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Rubber |
Handle Shape | D-shape |
Includes | Sandflex Bi-metal Blade |
Insulated | No |
MFR Part No. | 319 |
Overall Length | 300mm |
Positions | 55 90° |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Manual |
Throat Depth | 107mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |