£44.79
Ex VAT
£53.75
Inc VAT
Product Details
Product Specification
Product Documents
Fitted with Bahco®'s reliable and shatterproof Sandflex® bi-metal blade, this hardy hacksaw is the perfect tool for precision cutting. Sandflex® blade has 24 TPI for superb cutting performance. Handle is designed according to ERGO™ scientific process that improves user comfort and safety.
Features and Benefits
• Designed according to Bahco®'s patented ERGO™ technology for user comfort
• Blade is centred for optimum precision and balance when cutting
• Blade tensioning mechanism with blade retaining spring allows for rapid and simple blade change
• Possesses an alternative 55° blade mounting pins for flush cutting
• Complete with a uniquely designed solid aluminium D-shape frame for control
Typical Applications
• Workshops
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Bahco |
Compatible Materials | Plastic |
EAN | 7311518214852 |
ECLASS Code | 21042201 |
Frame Material | Aluminium |
Handle Material | Rubber |
Handle Shape | D-shape |
Includes | In-frame Spare Blade Storage |
Insulated | No |
MFR Part No. | 325 |
Overall Length | 300mm |
Positions | 55° |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Manual |
Throat Depth | 122mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |