£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
No.331
Steel tube frame with quick change blade feature. Supplied with No.51 blade for cutting dry wood, fitted with safety sleeve.
Attribute | Value |
---|---|
Blade Length | 533mm |
Blade Material | Bi-Metal |
Brand | Bahco |
EAN | 7311518003814 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Steel |
Insulated | No |
MFR Part No. | 331 |
Overall Length | 600mm |
Throat Depth | 150mm |
Type | Bow Saw |
UNSPSC Code | 27111508 |