£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Spear & Jackson'x® 21" Bow Saw hails from their Razorsharp® collection. The triangular low profile frame is ideal for use in amongst the branches where space is restricted. While the hard point blade, which stays sharp up to five times longer than untreated blades, is designed for fast and free cutting on forward and backward strokes.
Features and Benefits
• Lever tension device for simple blade changing
• Fast and free cutting action
• Hardpoint blade stays sharp 5x longer than untreated blades
Attribute | Value |
---|---|
Blade Length | 533mm |
Blade Material | Hardened Steel |
Brand | (Unbranded) |
ECLASS Code | 21042201 |
Insulated | No |
MFR Part No. | 3621K/09 |
Saw Tooth Size | 3TPI |
Type | Bow Saw |
UNSPSC Code | 27111508 |