£32.29
Ex VAT
£38.75
Inc VAT
Product Details
Product Specification
Pruning saw with steel tube handle that may to be used with a 25mm (1") diameter
extension pole. Extension pole sold separately.
Attribute | Value |
---|---|
Blade Length | 350mm |
Blade Material | Steel |
Brand | Bahco |
EAN | 7311518002039 |
ECLASS Code | 21042201 |
Handle Material | Steel |
Insulated | No |
MFR Part No. | 384-6T |
Overall Length | 360mm |
Saw Tooth Size | 6TPI |
Type | Bow Saw |
UNSPSC Code | 27111508 |