£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
603F
Blade rotation through 360° without removal. Automatic blade tensioning for easy blade fitting. Machined and shouldered pins for secure blade retention. 45° cutting angle increments. Aluminium construction. Ergonomic handle. Overall dimensions: 429 x 137mm
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Aluminium |
Brand | Facom |
Compatible Materials | Plastic |
EAN | 3148518450546 |
ECLASS Code | 21042201 |
Frame Material | Aluminium |
Handle Material | Rubber |
Handle Shape | D-shape |
Includes | Blade |
Insulated | No |
Maximum Tension | 110kg |
MFR Part No. | 603F |
Overall Length | 429mm |
Positions | 45° |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Automatic |
Throat Depth | 137mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |