noscriptEclipse Blue 70-20TR, Junior Hacksaw, 300mm, Blade Bi-metal 70-20TR | Cromwell Tools

Eclipse Blue

70-20TR, Junior Hacksaw, 300mm, Blade Bi-metal

SKU:

ECL5530748E

MPN:

70-20TR

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (48)

    Product Details

    This traditional hacksaw boasts a die-cast 'D' style handle and solid frame. The bi-material 24 TPI blade can be adjusted to fit at right angles to the frame and is ideal for cutting metals and plastics.


    Features and Benefits
    • Tubular steel frame is strong and durable for maximum tool longevity
    • Alloy die cast handle provides user comfort and control when sawing
    • Designed specifically to maintain optimum blade tension to ensure accurate and straight cutting performance
    • Tension pieces can be realigned to enable cutting at 90° to frame axis
    • Fitted with an Eclipse Plus30 24TPI bi-metal hacksaw blade


    Typical Applications
    • DIY
    • Construction


    Product Specification
    Attribute
    Value

    Blade Length

    300mm

    Blade Material

    Bi-Metal

    Brand

    Eclipse Blue

    Compatible Materials

    Plastic

    EAN

    5012095069904

    ECLASS Code

    21042201

    Frame Material

    Aluminium

    Handle Material

    Die Cast Metal

    Handle Shape

    D-shape

    Insulated

    No

    Maximum Tension

    85kg

    MFR Part No.

    70-20TR

    Overall Length

    460mm

    Saw Tooth Size

    24TPI

    Tension Adjustment Style

    Manual

    Throat Depth

    130mm

    Type

    Junior Hacksaw

    UNSPSC Code

    27111508