noscriptEclipse Blue 70-CP1R, Coping Saw, 175mm Blade, Hardened Steel 70-CP1R | Cromwell Tools

Eclipse Blue

70-CP1R, Coping Saw, 175mm Blade, Hardened Steel

SKU:

ECL5530740A

MPN:

70-CP1R

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (14)

    Product Details

    This coping saw possesses a blade that can be rotated at any angle to the frame so that it can be used for cutting and shaping wood, plastics and other soft materials. Comes fitted with a 14 TPI blade slotted into the blade holder pins.


    Features and Benefits
    • Blade can be rotated 360° to cut at any angle for versatility
    • Wood handle improves user comfort, control and grip when using
    • Tension can be adjusted easily by simply turning the handle


    Typical Applications
    • Construction
    • DIY
    • Carpentry


    Product Specification
    Attribute
    Value

    Blade Length

    175mm

    Blade Material

    Hardened Steel

    Brand

    Eclipse Blue

    Compatible Materials

    Wood

    EAN

    5012095079002

    ECLASS Code

    21042201

    Frame Material

    Steel

    Handle Material

    Wood

    Insulated

    No

    MFR Part No.

    70-CP1R

    Saw Tooth Size

    14TPI

    Throat Depth

    120mm

    Type

    Coping Saw

    UNSPSC Code

    27111508