£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Wood/Metal Padsaw Blades 71-230R
Pack of 2.
Attribute | Value |
---|---|
Blade Length | 200 250mm |
Blade Material | Steel |
Brand | Eclipse Blue |
Compatible Materials | Wood |
EAN | 5012095048602 |
ECLASS Code | 21042201 |
Includes | (2) Blades |
Insulated | No |
MFR Part No. | 71-230R |
Type | Pad Saw |
UNSPSC Code | 27111508 |