£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Supergrip dual material handle for superb comfort grip. Precision cross ground teeth for the sharpest cut. Handy 45°/90° angles guide built into handle.
Attribute | Value |
---|---|
Blade Length | 508mm |
Blade Material | Steel |
Brand | (Unbranded) |
Compatible Materials | Softwood |
EAN | 5012095021070 |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
Insulated | No |
MFR Part No. | B9520 |
Saw Tooth Size | 8TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |