£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for cutting laminate flooring, formica and beading, this hardpoint 14 TPI saw delivers a fine cut. Delivering a rapid, clean cutting action via the rigid blade, the product is completed by a comfortable handle with a soft-feel ergonomic grip and finger guide for accuracy, also incorporating a useful 45/90° angle guide.
Features and Benefits
• Blade manufactured from hardened and tempered carbon steel for strength
• High impact polystyrene handle
• Ergonomic design handle bolsters user comfort and incorporates a 45° and 90° angle guide
• Delivers a rapid, smooth and clean cutting action
• Soft grip avoids slippage when using
• Rigid blade minimises the vibrations and whip
Typical Applications
• Woodworking
• DIY
• Construction
Attribute | Value |
---|---|
Blade Length | 508mm |
Blade Material | Bi-Metal |
Brand | Spear & Jackson |
Compatible Materials | Laminates |
EAN | 5012095049975 |
ECLASS Code | 21042201 |
Insulated | No |
MFR Part No. | B98LAMINATE |
Type | Hand Saw |
UNSPSC Code | 27111508 |